Beli harga perforated metal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Lina 25 perforated plate
    Mulai

    Rp579.900

    Legrand Lina 25 perforated plate
    atribut:
    • Material: Steel
    • Surface Protection: Galvanized
    • Perforated: Yes
    • Halogen Free: Yes
  2. BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam
    52%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp69.900

  3. Hager Orion Plus Metal IP65 Enclosures
    Mulai

    Rp1.599.900

    Hager Orion Plus Metal IP65 Enclosures
    Deskripsi:
    Enclosures with plain or transparent door Steel colour RAL 7035 IP 65 / door closed Insulation class : I A according to IEC 60529 1.5mm thick sheet steel for body and door These enclosures feature: - 2 removable gland plate for cable entry on top and bottom - Earth studs on both body and door - Door easily removable - Plain door equipped with one or two locks with triangular 8mm bit centres, located out of the sealed area. Options: - Keylock - Wall fixing brackets - Plain or perforated mounting plate - Equipment kits for modular devices
  4. monotaro Paper cutter A3 slide type 8/10 sheets (Sliding Rotary Trimmer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp719.900

    monotaro Paper cutter A3 slide type 8/10 sheets (Sliding Rotary Trimmer)
    Deskripsi:
    The paper cutting operation.
    atribut:
    • Dimensions (width W x length L x height H) (mm): 341×510×75
    • Cutting Width (mm): 460
    • Suitable Size: A3 (for long side)
    • Cutting: Sliding type
    • Material (Main Unit): Plate + cutter head: ABS, plate back side: HIPS, plate surface: iron, stick: PS magnet, mat: rubber
    • Maximum Sheet Number to Cut: [Round blade]: 8 sheets (80 g / m 2 ) / 10 sheets (70 g / m 2 )
    • Blade Material: iron
  5. monotaro Paper cutter A4 slide type 8/10 sheets (Trimmer)
    Mulai

    Rp449.900

    monotaro Paper cutter A4 slide type 8/10 sheets (Trimmer)
    Deskripsi:
    The paper cutting operation.
    atribut:
    • Cutting Width (mm): 330
    • Suitable Size: A4 (for long side)
    • Dimensions (width W x length L x height H) (mm): 262×383×75
    • Cutting: Sliding type
    • Material (Main Unit): Plate + cutter head: ABS, plate back side: HIPS, plate surface: iron, stick: PS magnet, mat: rubber
    • Maximum Sheet Number to Cut: [Round blade]: 8 sheets (80 g / m 2 ) / 10 sheets (70 g / m 2 )
    • Blade Material: iron
  6. Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  7. Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

  8. TRUSCO Joint bracket 19-inch flat (Braket Manajemen Kabel)
    44%
    Mulai

    Rp15.900

    TRUSCO Joint bracket 19-inch flat (Braket Manajemen Kabel)
    Deskripsi:
    Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.
    atribut:
    • Hole Diameter (phi mm): 6.5
    • Plate Thickness (mm): 2
    • Hole Pitch (mm): 25
    • Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
    • Width (mm): 19
Daftar Harga harga perforated metal Terbaru October 2026
Legrand Lina 25 perforated plateRp579.900
BOSCH Mata Gergaji Jigsaw Straight Cuts untuk LogamRp69.900
Hager Orion Plus Metal IP65 EnclosuresRp1.599.900
monotaro Paper cutter A3 slide type 8/10 sheets (Sliding Rotary Trimmer)Rp719.900
monotaro Paper cutter A4 slide type 8/10 sheets (Trimmer)Rp449.900
Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Rp1.899.900
Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)Rp31.900
TRUSCO Joint bracket 19-inch flat (Braket Manajemen Kabel)Rp15.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)